Motion
68952654
14.6" Long Orange Nylon Standard Cable Tie
Mi Item #11758189
MFR #68952654
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14.6" Long Orange Nylon Standard Cable Tie
Mi Item #11758189
MFR #68952654

Mfr description
68952654 68952654 14.6" 50LB ORG 100/PK
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Bundle Diameter
    4.1700 in
  • Overall Length
    14.6000 in
  • Overall Width
    0.1900 in
  • Tensile Strength
    50 lbs

Details

  • Cable Tie Type
    Standard
  • Color
    Orange
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)