Motion
68989524
38", Swing Arm, Clamp on, LED, Black, Magnifying Task Light;9.4 Watt, 100 to 240 Volt, 1.75x Magnification, 5" Wide, 5" Long
Mi Item #11758199
MFR #68989524
Price$327.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38", Swing Arm, Clamp on, LED, Black, Magnifying Task Light;9.4 Watt, 100 to 240 Volt, 1.75x Magnification, 5" Wide, 5" Long
Mi Item #11758199
MFR #68989524

Mfr description
68989524 68989524 6W 120V 60HZ 3D LENS M
  • LEDs are solid state lamps that use light-emitting diodes to produce light. They use less electricity, contain no mercury, run cool, emit virtually no UV/IR light, are long rated in average life and are one of the most energy efficient lamps available.
  • Magnifying lights are ideal for precision applications. These lamps reduce eye strain and the lens of the magnifier allows for viewing details while working on smaller applications including electronics repair and industrial inspection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.58/each

Specifications

Dimensions

  • Arm Length
    38 in
  • Cord Length
    5 ft
  • Lens Width Diameter
    5 in
  • Wattage
    9.40 W

Details

  • Adjustable Arm Type
    Swing Arm
  • Color
    Black
  • Diopter Lens
    3
  • Fixture Type
    Magnifying
  • Lamp Type
    LED
  • Lens
    5 in
  • Magnification
    1.75 x
  • Mounting Type
    Clamp On
  • PSC Code
    6210
  • Voltage
    100-240 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)