Motion
68989532
38", Swing Arm, Clamp on, Fluorescent, Black, Magnifying Task Light;22 Watt, 120 Volt, 1.75x Magnification, 5" Wide, 5" Long
Mi Item #11758200
MFR #68989532
Price$217.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38", Swing Arm, Clamp on, Fluorescent, Black, Magnifying Task Light;22 Watt, 120 Volt, 1.75x Magnification, 5" Wide, 5" Long
Mi Item #11758200
MFR #68989532

Mfr description
68989532 68989532 22W BLK CLAMP-ON MAGNI
  • Fluorescent lamps operate at cooler temps and are more efficiently than incandescent lamps. An electrical arc passes between two electrodes at each end of the phosphor coated glass tube. When the arc mixes with the gases inside, it emits fluorescent light.
  • Magnifying lights are ideal for precision applications. These lamps reduce eye strain and the lens of the magnifier allows for viewing details while working on smaller applications including electronics repair and industrial inspection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.43/each

Specifications

Dimensions

  • Arm Length
    38 in
  • Cord Length
    5 ft
  • Lens Width Diameter
    5 in
  • Wattage
    22 W

Details

  • Adjustable Arm Type
    Swing Arm
  • Color
    Black
  • Diopter Lens
    3
  • Fixture Type
    Magnifying
  • Lamp Type
    Fluorescent
  • Lens
    5 in
  • Magnification
    1.75 x
  • Mounting Type
    Clamp On
  • PSC Code
    6210
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)