Motion
70242466
300 Lb Capacity, 18" Wide x 30" Long x 40" High Mail Cart: Steel, Chrome, 2 Swivel Casters/2 Swivel Casters with Brake, 2 Shelves
Mi Item #11758458
MFR #70242466
Price$295.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb Capacity, 18" Wide x 30" Long x 40" High Mail Cart: Steel, Chrome, 2 Swivel Casters/2 Swivel Casters with Brake, 2 Shelves
Mi Item #11758458
MFR #70242466

Mfr description
70242466 70242466 18X30X40" WORKSMART WI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.08/each

Specifications

Dimensions

  • Caster Size
    5
  • Height
    40 in
  • Length
    30 in
  • Width
    18 in

Details

  • Cart Material
    Steel
  • Cart Type
    Mail Cart
  • Caster Wheel Types
    2 Swivel/2 Swivel with brake
  • Color
    Chrome
  • Number Of Shelves
    2
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)