Motion
70243340
5" Diam x 1-1/4" Wide, Polyurethane Rigid Caster 600 Lb Capacity, Friction Ring Stem Mount
Mi Item #11758468
MFR #70243340
Price$68.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 1-1/4" Wide, Polyurethane Rigid Caster 600 Lb Capacity, Friction Ring Stem Mount
Mi Item #11758468
MFR #70243340

Mfr description
70243340 70243340 2PC 5"RGD W/24"TIE BAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.65/each

Specifications

Dimensions

  • Wheel Diameter
    5 in
  • Wheel Width
    1-1/4 in

Details

  • Load Capacity
    600 lbs
  • Mount
    Friction Ring Stem
  • Product Type
    Medical Casters
  • Style
    Rigid,2 Rigid Polyurethane Casters w/24" Tie Bar
  • Type
    Casters
  • Wheel Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)