Motion
70243357
Medical Caster - Rigid, 5 in Wheel Diameter, 600 lbs Load Capacity
Mi Item #11758469
MFR #70243357
Price$72.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Caster - Rigid, 5 in Wheel Diameter, 600 lbs Load Capacity
Mi Item #11758469
MFR #70243357

Mfr description
70243357 70243357 2PC 5"RGD W/18"TIE BAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.80/each

Specifications

Dimensions

  • Face Width
    1.2500 in
  • Wheel Diameter
    5 in
  • Wheel Width
    1-1/4 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    600 lbs
  • Mount
    Friction Ring Stem
  • Product Type
    Medical Casters
  • Stem Type
    Friction Stem
  • Style
    Rigid,2 Rigid Polyurethane Casters w/18" Tie Bar
  • Type
    Casters
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)