Motion
70243365
8" Diam x 3-1/2" Wide, Rubber Swivel with Brake Caster 300 Lb Capacity, Plain Stem Mount
Mi Item #11758470
MFR #70243365
Price$78.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Diam x 3-1/2" Wide, Rubber Swivel with Brake Caster 300 Lb Capacity, Plain Stem Mount
Mi Item #11758470
MFR #70243365

Mfr description
70243365 70243365 8" FULL STEM W/BRAKE W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.78/each

Specifications

Dimensions

  • Wheel Diameter
    8 in
  • Wheel Width
    3-1/2 in

Details

  • Load Capacity
    300 lbs
  • Mount
    Plain Stem
  • Product Type
    Medical Casters
  • Style
    Swivel w/Brake,Swivel Pneumatic Caster w/Lock
  • Type
    Casters
  • Wheel Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)