Motion
70243373
Medical Caster - 5 in Wheel Diameter, 300 lbs Load Capacity
MI ITEM #11758471
MFR #70243373
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Caster - 5 in Wheel Diameter, 300 lbs Load Capacity
MI ITEM #11758471
MFR #70243373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70243373 70243373 5"DIA SWIVEL W/BRAKE E

Specifications

  • Wheel Diameter
    5 in
  • Load Capacity
    300 lbs
  • Mount
    Plain Stem
  • Style
    Swivel w/Brake,Swivel ESD Conductive Caster w/Lock
  • Type
    Casters
  • Wheel Material
    Polyurethane
  • Wheel Width
    1-1/4 in
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought