Motion
70243399
Medical Caster - Swivel, 5 in Wheel Diameter, 300 lbs Load Capacity
Mi Item #11758472
MFR #70243399
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medical Caster - Swivel, 5 in Wheel Diameter, 300 lbs Load Capacity
Mi Item #11758472
MFR #70243399

Mfr description
70243399 70243399 5" SWVL W/DONUT&BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1.2500 in
  • Wheel Diameter
    5 in
  • Wheel Width
    1-1/4 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    300 lbs
  • Mount
    Plain Stem
  • Product Type
    Medical Casters
  • Style
    Swivel w/Brake,Swivel Polyurethane Caster w/Lock
  • Type
    Casters
  • Wheel Material
    Polyurethane Mold on to Cast Iron Center
  • Wheel Material Type
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)