Motion
70243407
5" Diam x 1-1/4" Wide, Hard Rubber Swivel with Brake Caster 200 Lb Capacity, Plain Stem Mount
MI ITEM #11758473
MFR #70243407
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 1-1/4" Wide, Hard Rubber Swivel with Brake Caster 200 Lb Capacity, Plain Stem Mount
MI ITEM #11758473
MFR #70243407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70243407 70243407 5" SWVL W/DONUT&BRAKE

Specifications

  • Wheel Diameter
    5 in
  • Load Capacity
    200 lbs
  • Mount
    Plain Stem
  • Style
    Swivel w/Brake,5" Swivel Rubber Caster w/Lock
  • Type
    Casters
  • Wheel Material
    Hard Rubber
  • Wheel Width
    1-1/4 in
  • Product Type
    Medical Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought