Motion
70284179
3/8" Screw, SAE 1035-1050 Steel Standard Flat Washer 0.401" ID x 13/16" OD, 0.08" Thick, Galvanized Finish
Mi Item #11758489
MFR #70284179
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, SAE 1035-1050 Steel Standard Flat Washer 0.401" ID x 13/16" OD, 0.08" Thick, Galvanized Finish
Mi Item #11758489
MFR #70284179

Mfr description
70284179 70284179 F436 3/8" MECHAN GALV
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.48/each

Specifications

Dimensions

  • Inside Diameter
    0.4010 in
  • Inside Diameter Range
    ~0.4190 in
  • Outside Diameter
    0.8125 in13/16 in
  • Outside Diameter Range
    0.4010 in~
  • Screw Size
    3/8
  • Thickness
    0.0800 in

Details

  • Fastener Standard
    ASTM F436
  • Finish Coating
    Galvanized
  • Material
    Steel
  • Material Grade
    SAE 1035-1050
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)