Motion
70284187
1/2" Screw, SAE 1035-1050 Steel Standard Flat Washer 17/32" ID x 1-1/16" OD, 0.177" Thick, Galvanized Finish
Mi Item #11758490
MFR #70284187
Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, SAE 1035-1050 Steel Standard Flat Washer 17/32" ID x 1-1/16" OD, 0.177" Thick, Galvanized Finish
Mi Item #11758490
MFR #70284187

Mfr description
70284187 70284187 F436 1/2" MECHAN GALV
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.93/each

Specifications

Dimensions

  • Inside Diameter
    17/32 in
  • Inside Diameter Range
    ~0.5460 in
  • Outside Diameter
    1.0625 in1-1/16 in
  • Outside Diameter Range
    1.0550 in~
  • Screw Size
    1/2
  • Thickness
    0.1770 in

Details

  • Fastener Standard
    ASTM F436
  • Finish Coating
    Galvanized
  • Material
    Steel
  • Material Grade
    SAE 1035-1050
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)