Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, SAE 1035-1050 Steel Standard Flat Washer 1.243" ID x 2-1/4" OD, 0.177" Thick, Galvanized Finish
MI ITEM #11758495
MFR #70284237

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70284237 70284237 F436 1-1/8" MECHAN GAL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Galvanized
  • Thickness
    0.1770 in
  • Type
    Standard
  • Screw Size
    1-1/8
  • Outside Diameter Range
    2.2430 in~
  • Outside Diameter
    2.2500 in2-1/4 in
  • Material Grade
    SAE 1035-1050
  • Inside Diameter Range
    ~1.2800 in
  • Inside Diameter
    1.2430 in
  • Fastener Standard
    ASTM F436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text