Overview
Mfr description
70284245 70284245 F436 1-1/4" MECHAN GAL
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- MaterialSteel
- Finish CoatingGalvanized
- Thickness0.1770 in
- TypeStandard
- Screw Size1-1/4
- Outside Diameter Range2.4930 in~
- Outside Diameter2.5000 in2-1/2 in
- Material GradeSAE 1035-1050
- Inside Diameter Range~1.4050 in
- Inside Diameter1.3680 in
- Fastener StandardASTM F436
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data