Motion
70394622
1-3/8" Diam x 3' Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
MI ITEM #11758578
MFR #70394622
List Price$184.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Diam x 3' Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
MI ITEM #11758578
MFR #70394622

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$184.60/each for your price

Overview

Mfr description
70394622 70394622 1-3/8"X36" 4140 ST PRE

Specifications

  • Diameter
    1-3/8 in
  • Material
    Alloy Steel
  • Length
    3 ft
  • Material Specification
    4140
  • Finish Coating
    Hot Rolled
  • Style
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought