Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4" Diam x 1' Long, 4140 Steel Round Rod, Hot Rolled, Pre-Hardened, Alloy Steel
MI ITEM #11758588
MFR #70394721

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70394721 70394721 3-1/4"X12" 4140STL PRE

Specifications

  • Diameter
    3-1/4 in
  • Material
    Alloy Steel
  • Length
    1 ft
  • Material Specification
    4140
  • Finish Coating
    Hot Rolled
  • Style
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text