Motion
70858816
70858816 70858816 1/2" X72 12L14 STL COL
MI ITEM #11759161
MFR #70858816
List Price$64.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70858816 70858816 1/2" X72 12L14 STL COL
MI ITEM #11759161
MFR #70858816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.90/each for your price

Overview

Mfr description
70858816 70858816 1/2" X72 12L14 STL COL

Specifications

  • Grade
    12L14
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    12L14
  • Width Across Flats
    1/2 in
  • Shape
    Bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text