Motion
70858923
1-1/4 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 1.13 Inch Inside Diameter, 0.06 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759167
MFR #70858923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 1.13 Inch Inside Diameter, 0.06 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759167
MFR #70858923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70858923 70858923 1.250ODX.060 WALL X72

Specifications

  • Material
    Steel
  • Length
    6 ft
  • Type
    Welded
  • Material Grade
    Low Carbon
  • Inside Diameter
    1.1300 in
  • Outside Diameter
    1-1/4 in
  • Shape
    Round
  • Wall Thickness
    0.0600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought