Motion
70858956
3/4 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 0.51 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759170
MFR #70858956
List Price$62.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 0.51 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759170
MFR #70858956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.23/each for your price

Overview

Mfr description
70858956 70858956 .750ODX.120 WALL X72 S

Specifications

  • Material
    Steel
  • Length
    6 ft
  • Type
    Welded
  • Material Grade
    Low Carbon
  • Inside Diameter
    0.5100 in
  • Outside Diameter
    3/4 in
  • Shape
    Round
  • Wall Thickness
    0.1200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text