Motion
70859020
3 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 2-1/2 Inch Inside Diameter, 1/4 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759177
MFR #70859020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 2-1/2 Inch Inside Diameter, 1/4 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759177
MFR #70859020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70859020 70859020 3.000ODX.250 WALL X72

Specifications

  • Material
    Steel
  • Length
    6 ft
  • Type
    Welded
  • Material Grade
    Low Carbon
  • Inside Diameter
    2.5000 in
  • Outside Diameter
    3 in
  • Shape
    Round
  • Wall Thickness
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought