Motion
70859046
2 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 1.76 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759179
MFR #70859046
List Price$173.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 1.76 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759179
MFR #70859046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.93/each for your price

Overview

Mfr description
70859046 70859046 2.000ODX.120 WALL X72

Specifications

  • Material
    Steel
  • Length
    6 ft
  • Type
    Welded
  • Material Grade
    Low Carbon
  • Inside Diameter
    1.7600 in
  • Outside Diameter
    2 in
  • Shape
    Round
  • Wall Thickness
    0.1200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought