Motion
70859053
2 Inch Outside Diameter x 3 Ft. Long, Steel, Round Welded Tube, 1.76 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759180
MFR #70859053
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Outside Diameter x 3 Ft. Long, Steel, Round Welded Tube, 1.76 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759180
MFR #70859053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70859053 70859053 2.000ODX.120 WALL X36

Specifications

  • Material
    Steel
  • Length
    3 ft
  • Type
    Welded
  • Material Grade
    Low Carbon
  • Inside Diameter
    1.7600 in
  • Outside Diameter
    2 in
  • Shape
    Round
  • Wall Thickness
    0.1200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought