Motion
70859616
3' Long x 2-1/2" Wide x 1/2" Thick, 4140 Steel Rectangular Bar, Pre-Hardened
MI ITEM #11759215
MFR #70859616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 2-1/2" Wide x 1/2" Thick, 4140 Steel Rectangular Bar, Pre-Hardened
MI ITEM #11759215
MFR #70859616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70859616 70859616 1/2X2-1/2X36 4140 STL

Specifications

  • Length
    36 in
  • Material Specification
    4140
  • Thickness
    1/2 in
  • Additional Information
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought