Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Width Across Flats x 1' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759231
MFR #70860044

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70860044 70860044 2 1/2"X12" 1018 STL CO

Specifications

  • Length
    1 ft
  • Material Specification
    1018
  • Width Across Flats
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought