Motion
70860093
1-1/2" Width Across Flats x 1' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759236
MFR #70860093
List Price$100.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Width Across Flats x 1' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759236
MFR #70860093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.88/each for your price

Overview

Mfr description
70860093 70860093 1 1/2"X12" 1018 STL CO

Specifications

  • Length
    1 ft
  • Material Specification
    1018
  • Width Across Flats
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text