Motion
70860119
1-1/4" Width Across Flats x 3' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759238
MFR #70860119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Width Across Flats x 3' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759238
MFR #70860119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70860119 70860119 1 1/4"X36" 1018 STL CO

Specifications

  • Length
    3 ft
  • Material Specification
    1018
  • Width Across Flats
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought