Motion
70860168
7/8" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759243
MFR #70860168
List Price$146.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759243
MFR #70860168

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$146.40/each for your price

Overview

Mfr description
70860168 70860168 7/8"X72" 1018 STL COLD

Specifications

  • Length
    6 ft
  • Material Specification
    1018
  • Width Across Flats
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text