Motion
70860184
7/8" Width Across Flats x 3' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759244
MFR #70860184
List Price$89.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Width Across Flats x 3' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759244
MFR #70860184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$89.97/each for your price

Overview

Mfr description
70860184 70860184 7/8"X36" 1018 STL COLD

Specifications

  • Length
    3 ft
  • Material Specification
    1018
  • Width Across Flats
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought