Motion
70860200
3/4" Width Across Flats x 3' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759246
MFR #70860200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Width Across Flats x 3' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759246
MFR #70860200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70860200 70860200 3/4"X36" 1018 STL COLD

Specifications

  • Length
    3 ft
  • Material Specification
    1018
  • Width Across Flats
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text