Motion
70860218
5/8" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759247
MFR #70860218
List Price$86.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 1018
MI ITEM #11759247
MFR #70860218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.80/each for your price

Overview

Mfr description
70860218 70860218 5/8"X72" 1018 STL COLD

Specifications

  • Length
    6 ft
  • Material Specification
    1018
  • Width Across Flats
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text