1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70860440
7" Diam x 6" Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #
11759263
MFR #
70860440
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 70860440
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70860440
7" Diam x 6" Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #
11759263
MFR #
70860440
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
70860440 70860440 7" DIA.X6" 1018 STL CO
Specifications
Diameter
7 in
Finish Coating
Cold Finish
Length
6 in
Material
Low Carbon Steel
Material Specification
1018
Style
Mill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data