Motion
70860622
4-1/2" Diam x 1/2" Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #11759281
MFR #70860622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Diam x 1/2" Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #11759281
MFR #70860622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70860622 70860622 4 1/2" DIA.X1/2" 1018

Specifications

  • Diameter
    4-1/2 in
  • Material
    Low Carbon Steel
  • Length
    0.5 in
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text