Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Inch Square x 6 Ft. Long, Low Carbon Steel, Square Welded Tube, 1/4 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759288
MFR #70863238

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70863238 70863238 4X4X.250WLX72" WELDED

Specifications

  • Material
    Low Carbon Steel
  • Length
    6 ft
  • Type
    Welded
  • Material Grade
    Low Carbon
  • Shape
    Square
  • Wall Thickness
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought