1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70863295
2-1/2 Inch Square x 6 Ft. Long, Low Carbon Steel, Square Welded Tube, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #
11759294
MFR #
70863295
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 70863295
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70863295
2-1/2 Inch Square x 6 Ft. Long, Low Carbon Steel, Square Welded Tube, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #
11759294
MFR #
70863295
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
70863295 70863295 2 1/2X2 1/2X.120WLX72"
Specifications
Material
Low Carbon Steel
Length
6 ft
Type
Welded
Material Grade
Low Carbon
Shape
Square
Wall Thickness
0.1200 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data