1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70863329
1 Inch Square x 6 Ft. Long, Low Carbon Steel, Square Welded Tube, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #
11759297
MFR #
70863329
List Price
$82.85
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 70863329
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70863329
1 Inch Square x 6 Ft. Long, Low Carbon Steel, Square Welded Tube, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #
11759297
MFR #
70863329
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$82.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70863329 70863329 1X1X.120 WLX72" WELDED
Specifications
Material
Low Carbon Steel
Length
6 ft
Type
Welded
Material Grade
Low Carbon
Shape
Square
Wall Thickness
0.1200 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought