Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 3' Long, 1215 Steel Round Rod, Cold Finish, Cold Finished, Steel
MI ITEM #11759314
MFR #70872817

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70872817 70872817 1 1/2" DIA.X36 1215 ST

Specifications

  • Diameter
    1-1/2 in
  • Material
    Steel
  • Length
    3 ft
  • Material Specification
    1215
  • Finish Coating
    Cold Finish
  • Style
    Cold Finished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought