Motion
70872841
1-1/2" Diam x 1' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11759317
MFR #70872841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 1' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11759317
MFR #70872841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70872841 70872841 1 1/2" DIA.X12 1215 ST

Specifications

  • Diameter
    1-1/2 in
  • Material
    Steel
  • Length
    1 ft
  • Material Specification
    1215
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought