1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70872932
1" Diam x 1' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #
11759326
MFR #
70872932
List Price
$54.08
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 70872932
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70872932
1" Diam x 1' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #
11759326
MFR #
70872932
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$54.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70872932 70872932 1" DIA.X12 1215 STEEL
Specifications
Diameter
1 in
Material
Steel
Length
1 ft
Material Specification
1215
Finish Coating
Cold Finish
Style
Mill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought