Motion
70872981
3/4" Diam x 3' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11759331
MFR #70872981
List Price$66.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 3' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11759331
MFR #70872981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.33/each for your price

Overview

Mfr description
70872981 70872981 3/4" DIA.X36 1215 STEE

Specifications

  • Diameter
    3/4 in
  • Finish Coating
    Cold Finish
  • Length
    3 ft
  • Material
    Steel
  • Material Specification
    1215
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text