Motion
70873005
1/2" Diam x 6' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11759333
MFR #70873005
List Price$59.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 6' Long, 1215 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11759333
MFR #70873005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.28/each for your price

Overview

Mfr description
70873005 70873005 1/2" DIA.X72 1215 STEE

Specifications

  • Diameter
    1/2 in
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    1215
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought