Motion
70958632
#4 Screw, Steel External Tooth Lock Washer - Zinc-Plated, Grade 2
MI ITEM #11759334
MFR #70958632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, Steel External Tooth Lock Washer - Zinc-Plated, Grade 2
MI ITEM #11759334
MFR #70958632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70958632 70958632 NO. 4 100PK EXT TOOTH
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Grade
    Grade 2
  • Thickness
    0.015 in
  • Maximum Inside Diameter
    0.1230 in
  • Maximum Outside Diameter
    0.2550 in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.1160 in
  • Minimum Outside Diameter
    0.2150 in
  • Screw Size
    #4
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text