Motion
71430557
M20 Screw, 21mm ID, Stainless Steel External Tooth Lock Washer - 33mm OD, Uncoated, Grade 316 & Austenitic A4
Mi Item #11759434
MFR #71430557
Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 Screw, 21mm ID, Stainless Steel External Tooth Lock Washer - 33mm OD, Uncoated, Grade 316 & Austenitic A4
Mi Item #11759434
MFR #71430557

Mfr description
71430557 71430557 M20 A4 316 SS EXT SER
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Serrated lock washers have serrations along the outside diameter that prevent loosening and increase the washer s locking power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.45/each

Specifications

Dimensions

  • Inner Diameter
    21.00 mm
  • Outer Diameter
    33.00 mm
  • Screw Size
    M20
  • Thickness
    1.4000 mm

Details

  • Finish Coating
    Uncoated
  • Grade
    316, Austenitic Grade A4
  • Includes
    Serrated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Tooth Type
    External Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)