Motion
71430631
Split Lock Washer - 4.10 mm ID, 7.60 mm OD, 0.90 mm Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11759441
MFR #71430631
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 4.10 mm ID, 7.60 mm OD, 0.90 mm Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11759441
MFR #71430631

Mfr description
71430631 71430631 M4 A4 316 SS SPLIT LOC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Maximum Inside Diameter
    4.40 mm
  • Maximum Outside Diameter
    7.60 mm
  • Maximum Thickness
    0.90 mm
  • Minimum Inside Diameter
    4.10 mm
  • Minimum Outside Diameter
    0.2090in
  • Screw Size
    M4
  • Thickness
    0.90 mm

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)