Motion
71430664
Split Lock Washer - 8.10 mm ID, 14.80 mm OD, 2.00 mm Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11759444
MFR #71430664
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 8.10 mm ID, 14.80 mm OD, 2.00 mm Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11759444
MFR #71430664

Mfr description
71430664 71430664 M8 A4 316 SS SPLIT LOC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Maximum Inside Diameter
    8.50 mm
  • Maximum Outside Diameter
    14.80 mm
  • Maximum Thickness
    2.00 mm
  • Minimum Inside Diameter
    8.10 mm
  • Minimum Outside Diameter
    0.0560in
  • Screw Size
    M8
  • Thickness
    2.00 mm

Details

  • Fastener Standard
    DIN 127B
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)