Motion
71430854
M5 Screw, 5.3mm ID, Stainless Steel Internal Tooth Lock Washer - 10mm OD, Uncoated, Grade 316 & Austenitic A4
Mi Item #11759462
MFR #71430854
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 Screw, 5.3mm ID, Stainless Steel Internal Tooth Lock Washer - 10mm OD, Uncoated, Grade 316 & Austenitic A4
Mi Item #11759462
MFR #71430854

Mfr description
71430854 71430854 M5 A4 316 SS INT SER L
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Serrated lock washers have serrations along the outside diameter that prevent loosening and increase the washer s locking power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Inner Diameter
    5.30 mm
  • Outer Diameter
    10.00 mm
  • Screw Size
    M5
  • Thickness
    0.6000 mm

Details

  • Fastener Standard
    DIN 6798J
  • Finish Coating
    Uncoated
  • Grade
    316, Austenitic Grade A4
  • Includes
    Serrated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Tooth Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)