Motion
72756372
55 Gal Drum Lifter;2,000 Lb Capacity, For 1 Drum
Mi Item #11759551
MFR #72756372
Price$265.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
55 Gal Drum Lifter;2,000 Lb Capacity, For 1 Drum
Mi Item #11759551
MFR #72756372

Mfr description
72756372 72756372 2000 CAP CHAIN STYLE W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.15/each

Specifications

Details

  • For Drum Capacity
    55 gal
  • Load Capacity
    2,000 lb
  • Number Of Drums
    1
  • Type
    Drum Lifter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)