Motion
72756406
1000 Gal Iron Horizontal Drum Sling;1,000 Lb Capacity, For 1 Drum
Mi Item #11759554
MFR #72756406
Price$108.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1000 Gal Iron Horizontal Drum Sling;1,000 Lb Capacity, For 1 Drum
Mi Item #11759554
MFR #72756406

Mfr description
72756406 72756406 1000LB IRON WORKSMART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.90/each

Specifications

Details

  • For Drum Capacity
    1000 gal
  • Load Capacity
    1,000 lb
  • Material
    Iron
  • Number Of Drums
    1
  • Type
    Horizontal Drum Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)