Motion
72756430
15, 30 & 55 Gal Drum Cradle;1,000 Lb Capacity, For 1 Drum
Mi Item #11759556
MFR #72756430
Price$654.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15, 30 & 55 Gal Drum Cradle;1,000 Lb Capacity, For 1 Drum
Mi Item #11759556
MFR #72756430

Mfr description
72756430 72756430 5" POLYOLEFIN WHL WORK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$654.25/each

Specifications

Dimensions

  • Drain Height
    20-1/2 in
  • Height
    20-1/2 in

Details

  • Additional Information
    Heavy Duty, Contains 5 Inch Polyolefin Wheels
  • For Drum Capacity
    15 gal;30 gal;55 gal
  • Lifting Mechanism
    Manual
  • Load Capacity
    1,000 lb
  • Number Of Drums
    1
  • Type
    Drum Cradle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)