Motion
72756448
15, 30 & 55 Gal Drum Cradle;1,000 Lb Capacity, For 1 Drum
MI ITEM #11759557
MFR #72756448
Price$520.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15, 30 & 55 Gal Drum Cradle;1,000 Lb Capacity, For 1 Drum
MI ITEM #11759557
MFR #72756448

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$520.83/each

Specifications

Dimensions

  • Drain Height
    20 in
  • Height
    20 in

Details

  • Additional Information
    Heavy Duty, Contains 4 Inch Steel Wheels
  • For Drum Capacity
    15 gal;30 gal;55 gal
  • Lifting Mechanism
    Manual
  • Load Capacity
    1,000 lb
  • Number Of Drums
    1
  • Type
    Drum Cradle

Overview

Mfr description
72756448 72756448 4" STEEL WHEELS WORKSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought