Motion
72756455
Tilting Drum Cradle;600 Lb Capacity, For 1 Drum
Mi Item #11759558
MFR #72756455
Price$350.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tilting Drum Cradle;600 Lb Capacity, For 1 Drum
Mi Item #11759558
MFR #72756455

Mfr description
72756455 72756455 600LB CAP WORKSMART TI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.65/each

Specifications

Dimensions

  • Height
    21 in
  • Width
    19-1/2 in

Details

  • Load Capacity
    600 lb
  • Number Of Drums
    1
  • Swivel Casters
    No Swivel Casters
  • Type
    Tilting Drum Cradle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)